3703019 Brown Dripper Flipper Hinged Downspout Extension

  • Mfr # 439932
  • Zoro # G204045422
product price: 
$
50.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
439932
Zoro #
G204045422
UPC #
-
Country of Origin
United States

Description

Features
  • Type - Dripper Flipper
  • Color - Brown
  • 30 in. Hinged Downspout Extension
  • Universal Size Fits 2 x 3 in.
  • Standard Metal Or Vinyl Downspout Elbows
  • Dimension - 30 x 4.5 x 2.5 in.
  • Item Weigjht - 0.56 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews