Shop AMERIMAX HOME PRODUCTS
Create Account
37042 2 x 3 in. Rainwater Colander - White
- Mfr # 147729
- Zoro # G003899943
product price:Â
$
33.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 147729
- Zoro #
- G003899943
- UPC #
- -
- Country of Origin
- Canada
Description
Features
- Catch A Raindrop Harvesting Rainwater Colander
- Fits Most Residential 3 x 4 Downspouts
- Used For Collecting Rainfall From Your Rooftop To Store In A Barrel Or Connect To A Hose For Directly Watering Plants
- Reuse The Rain To Water Houseplants, Gardens, Landscape Or Wash Cars
- Color - White
- Size - 2 x 3 in.
- Dimension - 4.25 x 2.5 x 4.75 in.
- Item Weigjht - 0.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.