50710 Solid Black Flex Drain; Polyethylene; 4 in. x 12 ft
- Mfr # 149051
- Zoro # G704057628
product price:Â
$
41.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 149051
- Zoro #
- G704057628
- UPC #
- 732736506005
- Country of Origin
- United States
Description
Features
- Expandable Solid Flex-Drain
- Can Be Used In Most Drainage Applications
- Soil Tight Fittings Are Built Into The Pipe & The Pipe Holds Its Shape After It Is Bent
- Therefore No Other Connectors Are Needed
- Simply Dig Your Trench
- Lay Your Flex Drain Pipe & Cover It Up
- Meets The Corrugated Polyethylene Pipe Association's Test For Crush Resistance.
- Size - 4 in. x 12 ft.
- Color - Black
- Dimension - 21 x 8.3 x 4.2 in.
- Item Weigjht - 2.27 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.