51510 Flex Drain with Sock - 25 ft.

  • Mfr # 51510
  • Zoro # G104001498
product price: 
$
59.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51510
Zoro #
G104001498
UPC #
732736505107
Country of Origin
China

Description

Flex Drain with Sock - 25 ft.

Perforated Flexible/Expandable. Expands from 6 ft to 25 ft. No elbows needed. Great for french drains. Connects over 3 inch corrugated pipe and inside 4 inch corrugated pipe and PVC. Ideal for ground water drainage. Exceeds all applicable ASTM standards. Made in the USA. With Sock.

Features
  • Flex Drain with Sock - 25 ft.
Specifications
  • Dimension: 0.97 x 0.97 x 0.97 in.
  • Cube: 0.92
  • Length: 25 ft.
  • Size: 4 in.
  • Weight: 5.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews