Shop AMERIMAX HOME PRODUCTS
Create Account
85010 Downspout Extension; Flexible White Poly
- Mfr # 819359
- Zoro # G804057627
product price:Â
$
43.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819359
- Zoro #
- G804057627
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Flex Poly Downspout Extension
- Color - White
- Fits 2 x 3 Or 3 x 4 in.
- Extends 24 To 55 in. Long
- Dimension - 4 x 4 x 25.5 in.
- Item Weigjht - 1.2 lbs.