85208 White Plastic Funnel

  • Mfr # 435922
  • Zoro # G004000850
product price: 
$
41.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
435922
Zoro #
G004000850
UPC #
-
Country of Origin
United States

Description

Features
  • Plastic Funnel
  • For 2 x 3 in. Downspout
  • Color - White
  • Dimension - 9 x 9 x 3.25 in.
  • Item Weigjht - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews