ADP53129 3 x 4 in. White Down Spout Adaptor

  • Mfr # 176940
  • Zoro # G303998674
product price: 
$
25.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
176940
Zoro #
G303998674
UPC #
732736531274
Country of Origin
United States

Description

Features
  • Down Spout Adaptor
  • Connect Downspouts To 3 Or 4 in. Drain Pipes
  • Extends Up To 16 in.
  • Connects To Other Flex-A-Spout Accessories
  • Color - White
  • Size - 3 x 4 in.
  • Dimension - 9 x 4 x 3.75 in.
  • Item Weigjht - 0.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews