Shop AMERIMAX HOME PRODUCTS

Drain Pipe Solid Flex 4Inx25Ft 51110

  • Mfr # 2914539
  • Zoro # G804057511

product price: 
$
55.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2914539
Zoro #
G804057511
UPC #
732736500102
Country of Origin
China

Description

Flex-drain flexible/expandable landscaping drain pipe, perforated, 25-foot a pipe with spaced slits, appropriate for ground water drainage (french drains, dispersing water from flower beds) in applications where surrounding soil is coarse enough not to pose a clogging threat and/or surrounding debris is minimal. Works effortlessly with our complete system of connectors, couplers and adaptors. Exceeds all applicable astm standards. Made with no-break copolymers for professional grade strength and integrity. Proprietary peak and valley design offers greater surface area and a 30-percent higher load-bearing rating than standard corrugated pipe. Flex-drain is compatible with virtually all traditional 3-in. and 4-in. corrugated pipe and 4-in. PVC.

Features
  • Pipe unfolds and expands from 2 to 25-feet
  • Perforated pipe is for ground water drainage (French drains, dispersing water from flower beds) where soil is coarse
  • Exceeds all applicable ASTM Standards
  • Compatible with most traditional 3-in. and 4-in. corrugated pipe and 4 in. PVC
  • 30-Percent higher load-bearing rating than standard corrugated pipe
  • Size - 4 in. x 25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.