Shop AMEROCK
Create Account
0.37 in. Self-Closing Cabinet Hinge, White
- Mfr # 6980833
- Zoro # G824185904
product price:Â
$
51.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6980833
- Zoro #
- G824185904
- UPC #
- -
- Country of Origin
- China
Description
This hinge are constructed from durable steel & feature an attractive satin nickel finish to complement interior accents. Ideal for use on kitchen cabinet doors, traditional & vanity doors. Features Variable overlay - steel. Smooth, self-closing hinge performance. Traditional, semi-concealed styling. Reliable, self-closing power of dual compression springs. Specifications Finish: White. Material: Steel. Type: Self-Closing. Size: 0.37 in. Weight: 0.26 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.