Shop AMEROCK
Create Account
1.125 x 2 in. Tan Nickel Plastic Magnetic Catch - Pack of 10, 10PK
- Mfr # 5004475
- Zoro # G524192363
product price:Â
$
43.59
/pk of 10, $4.36/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004475
- Zoro #
- G524192363
- UPC #
- -
- Country of Origin
- China
Description
The Amerock Magnetic Catches are finished in Tan. Every Amerock functional hardware series item is tested for durability in conditions exceeding all KCMA certification requirements and BHMS standards for cycle life, strength and finish quality. Amerock offers a complete line of decorative and functional cabinet hardware, bath hardware, hook and rail and wall plates. Amerock award-winning decorative and functional hardware solutions have built the company reputation for chic design accessories that inspire homeowners to express their personal style. Features Tan Nickel Plastic Magnetic Catch. Pack of 10. Specifications Finish: Nickel. Color Family: Tan. Material: Plastic. Hardware Included: Yes. Projection: 0.5 in.. Width: 1.125 in.. Length: 2 in.. Removable Pin: No. Number of Holes: 3. Weight: 0.7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.