1.25 x 1.125 in. Candler Collection Satin Nickel Knob
- Mfr # 5004479
- Zoro # G324199128
product price:Â
$
26.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004479
- Zoro #
- G324199128
- UPC #
- -
- Country of Origin
- China
Description
Candler Collection Satin Nickel Knob The Amerock Candler Collection is distinctively elegant, with strong lines and soft curves that blend a touch of femininity with enduring class and timeless character. Amerock markets decorative hardware solutions that inspire, coordinate and help express personal style. For the kitchen, bathroom and the rest of the home, with a variety of finishes and designs for all decorating tastes, Amerock is the ultimate, time-tested source for hardware needs. Amerock markets products in four categories: decorative hardware, decorative hooks, bath accessories and functional hardware. Specifications Finish: Satin Nickel. Screw Size: Aug-32. Material: Zinc. Hardware Included: Yes. Projection: 1-1/8 in.. Width: 1 in.. Length: 1-1/4 in.. Shape: Rectangle. Theme: Contemporary/Modern. Weight: 0.12 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.