Shop AMEROCK
Create Account
14303ORB 1.25 in. Knob - Crystal-Oil Rubbed Bronze
- Mfr # A14303 ORB
- Zoro # G003691790
product price:Â
$
29.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A14303 ORB
- Zoro #
- G003691790
- UPC #
- 26634179172
- Country of Origin
- China
Description
Amerock's Acylic items are nostalgia redefined. These items evoke thoughts of old world charm, deco attitude, or retro vibes through their use of distinctive shapes and creative details.
1 x #8 32 x 1''.
Type: Knob.
Diameter: 1.25".
Projection: 1.375".
Collection: Traditional Classics.
Finish: Oil Rubbed Bronze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.