1894157 Allison Cabinet Pull 96 mm Satin Nickel - Zinc 96 mm
- Mfr # 5630496
- Zoro # G524198181
product price:Â
$
47.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5630496
- Zoro #
- G524198181
- UPC #
- -
- Country of Origin
- China
Description
Allison cabinet pull for the kitchen, bathroom and the rest of the home, with a variety of finishes and designs for all decorating tastes Features Style: Allison. Assembled Length: 4-7/8 in. Projection: 1-1/8 in. Finish: Satin Nickel. Number in Package: 10. Assembled Width: 1/4 in. Material: Zinc. Size: 96 mm. Specifications Dimension: 8.5 in H x 5 in W x 2.25 in L. Weight: 1.7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.