Shop AMEROCK
Create Account
4.38 in. Cabinet Satin Nickel Candler Pull
- Mfr # 5004448
- Zoro # G824181029
product price:Â
$
27.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5004448
- Zoro #
- G824181029
- UPC #
- -
- Country of Origin
- China
Description
Cabinet Satin Nickel Candler Pull Features The Candler collection 3 in Center-to-Center Pull is distinctively elegant, with strong lines. Soft curves that blend a touch of femininity with enduring class and timeless character. Specifications Finish: Satin Nickel. Screw Size: 8-32 in.. Material: Zinc. Collection: Candler. Projection: 1-1/8 in.. Width: 3/4 in.. Length: 4-3/8 in.. Hardware Included: Yes. Weight: 0.1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.