Shop AMEROCK
Create Account
A53718 BBZ 1.19 in. Westerly Cabinet Knob - Golden Champagne
- Mfr # A53718 BBZ
- Zoro # G503692396
product price:Â
$
36.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A53718 BBZ
- Zoro #
- G503692396
- UPC #
- 26634240537
- Country of Origin
- China
Description
Explore a wide range of different types of Door accessories to suit variety of home and outdoor applications. These are all made out of high quality material to ensure durable, reliable performance.
Features- Intricately crafted with precise for lifelong beauty and durability
- Collection: Westerly
- Finish: Golden Champagne
- Material: Zinc
- Size: 1.19 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.