This item is Discontinued.

Amerock Amerock 262WCH 1.25 in. Round Knob - White Polished Chrome A00262WCH

This item is Discontinued.

Amerock

Amerock 262WCH 1.25 in. Round Knob - White Polished Chrome (Discontinued)

Mfr # A00262WCH
Zoro # G703692370
UPC # 39257262794
Country of Origin China
Category Cabinet Knobs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A00262WCH
Zoro #
G703692370
UPC #
39257262794
Country of Origin
China

Description

From rustic to modern-day casual to sophisticated beauty, the Allison Value Hardware collection offers a variety of designs, making on-trend, quality hardware affordable.
  • 1 x #8 32 x 1''.
  • Collection: Allison Value Hardware.
  • Diameter (Inches): 1.375.
  • Finish: White/Polished Chrome.
  • Projection (Inches): 1.5.
  • Type: Knob.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.