This item is Discontinued.

Amerock Amerock BP1466-G10 1.25 in. Knob - Satin Nickel A01466 G10

This item is Discontinued.

Amerock

Amerock BP1466-G10 1.25 in. Knob - Satin Nickel (Discontinued)

Mfr # A01466 G10
Zoro # G403692458
UPC # 26634080546
Country of Origin China
Category Cabinet Knobs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A01466 G10
Zoro #
G403692458
UPC #
26634080546
Country of Origin
China

Description

Classic, time-honored designs. Indulge in strong curves, soft silhouettes, and distinctive styles of solid brass and other fine finishes.
  • 1 x #8 32 x 1''.
  • Type: Knob.
  • Collection: Hint of Heritage.
  • Diameter (Inches): 1.667.
  • Finish: Satin Nickel.
  • Projection (Inches): 1.062.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.