This item is Discontinued.

This item is Discontinued.
Amerock BP4235-26 3 in. Ctr Cup Pull - Polished Chrome (Discontinued)
Mfr #
A04235 26
Zoro #
G303692374
UPC # 26634097483
Country of Origin China
Category Cabinet Handles & Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A04235 26
- Zoro #
- G303692374
- UPC #
- 26634097483
- Country of Origin
- China
Description
Classic, time-honored designs. Indulge in strong curves, soft silhouettes, and distinctive styles in solid brass.
2 x #8 32 x 1''.
Collection: Advantage/Solid Brass
CtC (Inches): 3.
Finish: Polished Chrome.
Length (Inches): 3.25.
Type: Cup Pull.
Width (Inches): 1.75.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.