This item is Discontinued.

This item is Discontinued.
BH2650226 Clarendon Single Robe Hook Bright Chrome Finish (Discontinued)
Mfr #
BH2650226
Zoro #
G2080545
UPC # 00026634160811
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH2650226
- Zoro #
- G2080545
- UPC #
- 00026634160811
- Country of Origin
- China
- Hook Item
- Single Robe Hook
- Item
- BH2650226 Clarendon Single Robe Hook Bri
- Number of Hooks
- 1
- Basic Hook Material
- Zinc
- Hook Finish
- Polished Chrome
- Hardware
- Included
- Mounting Hardware
- Included
- Includes
- screw
- Projection
- 2-15/16"
Description
BH2650226 Clarendon Single Robe Hook Bri