This item is Discontinued.

This item is Discontinued.
BH26502G10 Clarendon Single Robe Hook Satin Nickel Finish (Discontinued)
Mfr #
BH26502G10
Zoro #
G2325511
UPC # 00026634160750
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH26502G10
- Zoro #
- G2325511
- UPC #
- 00026634160750
- Country of Origin
- China
Dimensions
- Hook Base Width
- 1-3/4"
- Overall Length
- 2-13/16"
Details
- Hook Item
- Single Robe Hook
- Item
- BH26502G10 Clarendon Single Robe Hook Sa
- Number of Hooks
- 1
- Basic Hook Material
- Zinc
- Hook Finish
- Satin Nickel
- Hardware
- Included
- Mounting Hardware
- Included
- Projection
- 2-15/16"
- Includes
- screws
Description
BH26502G10 Clarendon Single Robe Hook Sa