Shop AMEROCK
Create Account
BP1586-ORB 1.38 in. Round Knob - Oil Rubbed Bronze
- Mfr # A01586 ORB
- Zoro # G424188381
product price:Â
$
22.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A01586 ORB
- Zoro #
- G424188381
- UPC #
- -
- Country of Origin
- China
Description
Clean, classic lines in a casual relaxed style. Designed to compliment any decor. Multiple sizes and finishes allows for maximum design expression. 1 x #8 32 x 1''. Type: Knob. Collection: Inspirations. Diameter (Inches): 1.38. Diameter (mm): 35.052. Finish: Oil Rubbed Bronze. Projection (Inches): 1. Projection (mm): 25.4.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.