This item is Discontinued.

Amerock BP173-ORB 3 in. Ctr Pull - Oil Rubbed Bronze A00173 ORB

This item is Discontinued.

Amerock

BP173-ORB 3 in. Ctr Pull - Oil Rubbed Bronze (Discontinued)

Mfr # A00173 ORB
Zoro # G403692014
UPC # 26634175983
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A00173 ORB
Zoro #
G403692014
UPC #
26634175983
Country of Origin
China

Description

From rustic to modern-day casual to sophisticated beauty, the Allison Value Hardware collection offers a variety of designs, making on-trend, quality hardware affordable.
  • 2 x #8 32 x 1''.
  • Collection: Allison Value Hardware.
  • Finish: Oil-Rubbed Bronze.
  • Type: Pull.
  • CtC (inches): 4.00.
  • Length (Inches): 4.63.
  • Width (Inches): 0.85.
  • Projection (Inches): 1.04.
  • CtC (mm): 76.20.
  • Length (mm): 117.50.
  • Width (mm): 21.50.
  • Projection (mm): 26.50.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.