Shop AMEROCK
Create Account
BP19013-SS 256mm Ctr Pull - Stainless Steel
- Mfr # A19013 SS
- Zoro # G303692060
product price:Â
$
33.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A19013 SS
- Zoro #
- G303692060
- UPC #
- 26634092600
- Country of Origin
- China
Description
Modern functionality meets straightforward styling. Simple. Bold. True.
2 x #8 32 x 1''.
Collection: Bar Pulls.
CtC (Inches): 10.08.
CtC (mm): 256.032.
Finish: Stainless Steel.
Length (Inches): 13.23.
Length (mm): 336.042.
Projection (Inches): 1.38.
Projection (mm): 35.052.
Type: Pull.
Width (Inches): 0.47.
Width (mm): 11.938.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.