BP53003-ORB 96mm Ctr Pull - Oil Rubbed Bronze
- Mfr # A53003 ORB
- Zoro # G724183109
product price:Â
$
11.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A53003 ORB
- Zoro #
- G724183109
- UPC #
- -
- Country of Origin
- China
Description
From rustic to modern-day casual to sophisticated beauty, the Allison Value Hardware collection offers a variety of designs, making on-trend, quality hardware affordable. 2 x #8 32 x 1''. Collection: Allison Value Hardware. CtC (Inches): 3.78. CtC (mm): 96.012. Finish: Oil-Rubbed Bronze. Length (Inches): 4.75. Length (mm): 120.65. Projection (Inches): 1.19. Projection (mm): 30.226. Type: Pull. Width (Inches): 0.63. Width (mm): 16.002.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.