Shop AMEROCK

BP53011ORB Allison Value Hardware Round Knob - Oil Rubbed Bronze

  • Mfr # BP53011ORB

  • Zoro # G503687811


product price:  $42.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BP53011ORB
Zoro #
G503687811
UPC #
-
Country of Origin
China

Description

  • Collection: Allison Value Hardware.
  • Finish: Oil-Rubbed Bronze.
  • Diameter: 1-1/4" (32mm).
  • Projection: 1-1/8" (29mm).
  • Material: Zinc Alloy.
  • Style: Transitional.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.