Shop AMEROCK
Create Account
BP53018-ORB 1.25 in. Round Knob - Oil Rubbed Bronze
- Mfr # A53018 ORB
- Zoro # G203692429
product price:Â
$
31.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A53018 ORB
- Zoro #
- G203692429
- UPC #
- 26634158689
- Country of Origin
- China
Description
From rustic to modern-day casual to sophisticated beauty, the Allison Value Hardware collection offers a variety of designs, making on-trend, quality hardware affordable.
1 x #8 32 x 1''.
Collection: Allison Value Hardware.
Finish: Oil-Rubbed Bronze.
Length (Inches): 1.38.
Length (mm): 35.052.
Projection (Inches): 1.38.
Projection (mm): 35.052.
Type: Knob.
Width (Inches): 1.
Width (mm): 25.4.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.