Shop AMEROCK
Create Account
BP53029-G10 1.25 in. x .81 in. Square Knob - Satin Nickel
- Mfr # A53029 G10
- Zoro # G503691962
product price:Â
$
24.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A53029 G10
- Zoro #
- G503691962
- UPC #
- 26634153103
- Country of Origin
- China
Description
Hollywood glamour and elegance pair feminine curves with masculine definition. Noble. Distinguished. Statuesque.
1 x #8 32 x 1''
Type: Knob.
Length: 11/4".
Width: 13/16".
Projection: 11/8".
Finish: Satin Nickel.
Collection: Mulholland.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.