BP55243ORB Allison Value Hardware 96mm Pull - Oil Rubbed Bronze

  • Mfr # BP55243ORB
  • Zoro # G103687938
product price: 
$
46.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BP55243ORB
Zoro #
G103687938
UPC #
-
Country of Origin
China

Description

  • Collection: Allison Value Hardware.
  • Finish: Oil-Rubbed Bronze.
  • Overall Length: 3-3/4" (96mm).
  • Projection: 1-3/8" (35mm).
  • Material: Zinc Alloy.
  • Mounting Holes: 3-3/4" (96mm).
  • Style: Traditional.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews