
Cyprus 5-1/16 inch (128mm) Center-to-Center Golden Champagne Cabinet Pull, 25PK
Mfr # 25VMP9362BBZ
Zoro # G722869531
product price: $278.99
/pk 25, $11.16/ea
Free Shipping & Returns
Key Features
Finish
Golden Champagne
Material
Zinc
Length
7.812 in
Width
0.5 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25VMP9362BBZ
Zoro #
G722869531
UPC #
026634376281
Country of Origin
Thailand
Dimensions
Length
7.812 in
Width
0.5 in
Details
Finish
Golden Champagne
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Cyprus 5-1/16 inch (128mm) Center-to-Center Golden Champagne Cabinet Pull - 25 Pack
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Amerock BP9362BBZ Cyprus 5-1/16 inch (128mm) Center-to-Center Pull is finished in Golden Champagne and sold in a pack of 25. For a soft, contemporary look, the Cyprus collection offers a sleek design with a more substantial feel, striking the perfect balance between form and function. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.