Shop AMEROCK
Create Account
Davenport Collection Gunmetal Knob, Silver - 1.5 x 1.5 Dia. x 1.375 in.
- Mfr # 5004442
- Zoro # G724190299
product price:Â
$
25.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5004442
- Zoro #
- G724190299
- UPC #
- -
- Country of Origin
- China
Description
Davenport Collection Gunmetal Knob The Amerock Davenport 1-1/2 in Length Knob is finished in Gunmetal. Simple lines and curves pair with strong finishes to give the Davenport collection a distinctive graphic appeal. Elegant and eye-catching, Gunmetal is the perfect alternative for those who love metallic, but prefer a hint of subtlety. Use this finish to enhance the modern ambience of stainless steel and Black appliances without overwhelming their natural gravity. Amerock offers a complete line of decorative and functional cabinet hardware, bath hardware, hook and rail and wall plates. Amerock award-winning decorative and functional hardware solutions have built the company reputation for chic design accessories that inspire homeowners to express their personal style. Specifications Color: Silver. Country of Origin: Thailand. Material: Zinc. Hardware Included: Yes. Projection: 1-3/8 in.. Width: 1-1/4 in.. Length: 1-1/2 in.. Diameter: 1-1/2 in.. Weight: 0.22 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.