Esquire 12 inch 305mm Center-to-Center Satin Nickel/Oil Rubbed Bronze Appliance Pull

  • Mfr # BP54040G10ORB

  • Zoro # G610439020


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc/Stainless Steel
Finish
Satin Nickel/Oil Rubbed Bronze
Projection
1-7/8 in
Overall Length
13 in
Overall Width
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BP54040G10ORB
Zoro #
G610439020
UPC #
026634326569
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
3/4 in

Details

Material
Zinc/Stainless Steel
Finish
Satin Nickel/Oil Rubbed Bronze
Projection
1-7/8 in
Center to Center (In.)
12 in

Description

The Amerock BP54040G10ORB Esquire 12 inch (305mm) Center-to-Center Appliance Pull is finished in Satin Nickel/Oil-Rubbed Bronze. The Esquire collection pairs a knurled texture with smooth, metallic ends for a modern industrial, split-finish composition. An elegant and timeless split finish, Amerock’s satin nickel/oil-rubbed bronze finish marries the delicate brushing and subtle warm hue of satin nickel with the rich burnished nature of oil-rubbed bronze. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •Hand polished stainless steel bar for a smooth knurled texture
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Perfect statement piece for appliance cabinets, large cabinet doors or cabinet drawers
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.