This item is Discontinued.

This item is Discontinued.
H55540GW Single Over-the-Door Hook Gloss White Finish (Discontinued)
Mfr #
H55540GW
Zoro #
G2086355
UPC # 00026634182035
Country of Origin China
Category Over the Door Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H55540GW
- Zoro #
- G2086355
- UPC #
- 00026634182035
- Country of Origin
- China
- Hook Item
- Single Over the Door Hook
- Number of Hooks
- 1
- Hook Finish
- White
- Projection
- 3-1/2"
- Basic Hook Material
- Steel
- Item
- H55540GW Single Over-the-Door Hook Gloss
Description
H55540GW Single Over-the-Door Hook Gloss