This item is Discontinued.

Amerock H55540ORB Single Over-the-Door Hook Oil Rubbed Bronze Finish H55540ORB

This item is Discontinued.

Amerock

H55540ORB Single Over-the-Door Hook Oil Rubbed Bronze Finish (Discontinued)

Mfr # H55540ORB
Zoro # G2340683
UPC # 00026634182080
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H55540ORB
Zoro #
G2340683
UPC #
00026634182080
Country of Origin
China

Dimensions

Overall Length
9-3/4"

Details

Hook Item
Single Over the Door Hook
Number of Hooks
1
Hook Finish
Oil-rubbed Bronze
Projection
3-1/2"
Basic Hook Material
Steel
Item
H55540ORB Single Over-the-Door Hook Oil

Description

H55540ORB Single Over-the-Door Hook Oil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.