This item is Discontinued.

This item is Discontinued.
Sea Grass 4 Toggle Wall Plates, Number of Gangs: 4 Zinc, Oil Rubbed Bronze Finish (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP36531ORB
- Zoro #
- G2330831
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 9-5/16"L x 5-1/8"W
Details
- Item
- Sea Grass 4 Toggle Wall Plates
- Number of Gangs
- 4
- Material
- Zinc
- Finish
- Oil Rubbed Bronze
Description
BP36531ORB 8-3/10 In. x 6-3/10 In. Allison Qua
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.