1600100 Poly Snow Scoop With D Handle

  • Mfr # 178541
  • Zoro # G204146129
product price: 
$
80.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
178541
Zoro #
G204146129
UPC #
-
Country of Origin
United States

Description

Features
  • Poly Scoop.
  • Blade Size - 14.25 x 17.75 in.
  • Handle Material - Wood.
  • Handle Size - 32.25 in.
  • With Poly D-Grip.
  • Dimension - 46 x 13 x 3 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews