Shop AMES

20180000 2.25 lbs Wood Boys Axe

  • Mfr # 20180000
  • Zoro # G703684177

product price: 
$
85.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20180000
Zoro #
G703684177
UPC #
49206142473
Country of Origin
China

Description

2.25 lbs Wood Boys Axe

The TOUGHSTRIKE 2.25 lb. Boy’s Axe is proudly USA made with US/Global components. It features a 28 in. American hickory handle to reduce shock, a 2.25 lb. forged steel axe head for maximum durability, and a wedge / ring connection for trusted head retention. Most users prefer this axe for felling, limbing and chopping wood.

Features
  • 2.25 lbs Wood Boys Axe
Specifications
  • Dimension: 3 x 6 x 30 in.
  • Cube: 540
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.