62223 16 in. Double Edge Brush Cutter 38 in. Handle

  • Mfr # 62223
  • Zoro # G604000779
product price: 
$
146.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
62223
Zoro #
G604000779
UPC #
49206127715
Country of Origin
China

Description

16 in. Double Edge Brush Cutter 38 in. Handle

The Razor-Back weed ; brush cutter is the fastest way to clear away unwanted brush. Swing the blade back and forth using a slicing motion. The double-edged blade will cut the brush and debris on the forward and return swings.

Features
  • 16 in. Double Edge Brush Cutter 38 in. Handle
Specifications
  • Dimension: 3 x 8 x 54 in.
  • Cube: 1296
  • HandleMaterial: North American Ashwood
  • HeadLength: 4 In
  • HeadMaterial: Forged Steel
  • HeadWidth: 16 in.
  • NumberofTines: 14
  • TineMaterial: Steel
  • Usage: For Contractor And Professional Use, Spreading And Leveling Asphalt And Tar
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews