Ames Block & Wall Liquid Rubber Coating 5 Gallon - White
- Mfr # BWRF5
- Zoro # G7519260
product price:
$
194.99
/ea
Free Shipping & Returns
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWRF5
- Zoro #
- G7519260
- UPC #
- 856955000844
- Country of Origin
- United States
Details
- Color
- White
Description
Ames' Block and Wall Liquid Rubber is a blend of adhesive, high strength, elastomeric, liquid rubber designed especially for waterproofing in extreme situations. It is high in solids and dries to a tough elastic membrane that resists cracking and peeling. The adhesive qualities in Block and Wall Liquid Rubber will help glue surfaces together to strengthen wall construction. • Designed for waterproofing
• Extreme impervious waterproofer
• Powerful, high strength bonding adhesive for wood/concrete walls
• Fast drying on basements, foundations and berms
• Up to 800% elastic
• Low odor
• Waterproofs on the inside of basement walls
• Application: Brush or roller
• Coverage: 1 gal. per 100 sq. ft. per coat
• Bright white color
• Fills cracks & crevices
• Thick, yet easy to apply
• Tintable to pastel or intermediate tones using universal latex paint colorant
• Extreme impervious waterproofer
• Powerful, high strength bonding adhesive for wood/concrete walls
• Fast drying on basements, foundations and berms
• Up to 800% elastic
• Low odor
• Waterproofs on the inside of basement walls
• Application: Brush or roller
• Coverage: 1 gal. per 100 sq. ft. per coat
• Bright white color
• Fills cracks & crevices
• Thick, yet easy to apply
• Tintable to pastel or intermediate tones using universal latex paint colorant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.