This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20-44L
- Zoro #
- G2422375
- UPC #
- -
- Country of Origin
- China
- Item
- Quick Connect Hose Coupling
- Interchange Type
- Industrial
- Material
- Steel
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Zinc-Plated
- Max. Flow Rate
- 736.24 lpm
- Coupling Locking Type
- Sleeve
- Includes Valve
- No
- Color
- SIlver
- Application
- Connection to Quick Coupler Plug
- Includes
- Lock-On Barb Coupler
- Barbed
- Yes
- Max. Working Pressure @ 70 F
- 300 psi
- For Use With
- Industrial Interchange Plug
- For Hose I.D.
- 3/8 in
- Shell Material
- Steel
- Wire Color
- SIlver
- Compatible Product Type
- Industrial Interchange Plug
- Traction Material
- Steel
Dimensions
- Hose Fitting Size
- 3/8 in
- Coupling Size
- 1/4 in
- Barb Size
- 3/8 in
- Thread Size
- 3/8"
- Overall Length
- 1/4 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 7/8 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.