120in. x 30in. SS Three Compartment Sink w/24in. x 24in. x 14in. Bowls and Dual 24in. Drainboards
- Mfr # SINK S3C-242414-24LR-NF-Z
- Zoro # G916393859
Specifications
Details
- MFR #
- SINK S3C-242414-24LR-NF-Z
- Zoro #
- G916393859
- UPC #
- -
- Country of Origin
- China
Description
The AmGood Commercial Stainless Steel Three Compartment Sink is built for high-volume washing, rinsing, and sanitizing in commercial kitchens, prep areas, and foodservice environments. With an expansive 120 in. width, this unit includes three large 24 in. x 24 in. x 14 in. bowls and dual 24 in. left and right drainboards, offering plenty of space for a complete dishwashing workflow.Constructed from durable 18-gauge type 304 stainless steel, the sink offers excellent corrosion resistance and performance. It is supported by 18-gauge galvanized legs with stainless steel sockets and adjustable plastic bullet feet for enhanced stability. The integrated backsplash with a dead-end design helps prevent water splashes and keeps surrounding areas clean and dry. Three 3.5 in. drain baskets are included for efficient drainage.
- Features three 24 in. x 24 in. x 14 in. tubs with 24 in. left and right drainboards for a complete washing station.
- Made from 18-gauge, type 304 stainless steel for long-lasting strength and resistance to rust and corrosion.
- 18-gauge galvanized legs with stainless steel sockets and adjustable plastic bullet feet provide strong, level support.
- Includes three 3.5 in. drain baskets and a dead-end backsplash top to reduce water mess.
- NSF Certified: Meets strict food safety and sanitation standards, making it ideal for use in restaurants, bars, cafeterias, food trucks, and utility areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.