Shop AMK MAGNETICS
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
RDS-96LR 96 in. Double Strength Load Release Road Mag Sweeper - Silver & Burgundy
- Mfr # RDS-96LR
- Zoro # G604110843
product price:Â
$
1,946.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDS-96LR
- Zoro #
- G604110843
- UPC #
- -
- Country of Origin
- China
Description
Features
- Contains double stacked c8 magnets for maximum lifting power
- No operating cost
- Quick release system releases debris
- Color: Silver & Burgundy
- Width: 96 in.
- Construction: Aluminum & Steel
- Style: Forklift Mount
- Type: Load Release Roadmag
- Lifting Power: 850 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.