Disposable Gloves Vinyl Large Clear Powder Free Polymer Coated
- Mfr # GPX346100
- Zoro # G424229572
product price:Â
$
16.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPX346100
- Zoro #
- G424229572
- UPC #
- 697383942616
- Country of Origin
- United States
Description
Too often when you see "value" attached to a product, its easy to think cheap an inferior item sold at a lower cost. They have barrier protection for light-duty tasks involving common cleaning solutions, hair dyes and other non-hazardous materials. Ammex GPX3 clear vinyl powder free industrial gloves offer affordable, effective safety and hygiene for a variety of work environments food service, painting, janitorial, sanitation, plumbing, beauty and other applications where frequent glove changes are required. They also come in handy around the house for countless uses. These 3-mil gloves are made from component materials that comply with FDA regulations for food contact and they are California Prop. 65 compliant. They can assist your operation in adhering to health codes by helping ensure that cross-contamination is avoided and all contact with food is sanitary. Ammex GPX3 clear vinyl powder free industrial gloves are latex free, so they help eliminate allergic reactions to latex protein. Vinyl is less elastic than nitrile and latex, giving it a looser fit and a smooth, comfortable feel. The gloves are powder free, which means nothing will get in the way of the perfect finish when youre working with varnishes or paints. The polymer coating makes them easy on, easy off. Ambidextrous and non-sterile, the gloves are sold 100 per box, 10 boxes per case, in small to XL. They also are sold 200 gloves per box, 10 boxes per case, for even greater savings. Ammex GPX3 clear vinyl powder free industrial gloves will make you a believer that real value still can be found.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.