Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
LX3, Disposable Gloves, 3 mil Palm, Latex, Powder-Free, L, Ivory
Mfr # LX346100
Zoro # G708058393
product price:Â
$
13.39
/ea
Sold in multiples of 2 for $26.78
Key Features
Color
Ivory
Material
Latex
Palm Thickness
3 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LX346100
- Zoro #
- G708058393
- UPC #
- 697383953391
- Country of Origin
- Indonesia
- Item
- Disposable Gloves
- Color
- Ivory
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Standards
- LX3100
- Series
- LX3
Description
100 Count, Large, Latex Glove, 3 Mil Thick, Commonly Used For Painting, Janitorial, Manufacturing Food Service, For All Industrial Applications Where You Require A Glove With Excellent Dexterity The Comfort Fit Of Latex, Thin Wall Technology, Giving You The Advantage Of Wearing A Light Weight Glove That Offers Enhanced Tactile Sensitivity, But Still Features Superior Puncture Resistance Compared To Vinyl Gloves, More Elastic Than Nitrile Features Excellent Chemical Resistance Against Various Acids Bases, In Wet Or Dry Conditions, Fully Textured Palm Fingertips, Excellent Elasticity Comfort, Reducing The Strain On The Muscles In Your Hand While You're Working