Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Royal Blue
Mfr # GWRBN48100
Zoro # G208058350
product price:Â
$
26.99
/ea
Key Features
Color
Royal Blue
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWRBN48100
- Zoro #
- G208058350
- UPC #
- 697383969637
- Country of Origin
- Thailand
- Item
- Disposable Gloves
- Color
- Royal Blue
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Industrial
- Series
- GWRBN
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Raised Diamond
Description
Gloveworks, 100 Count, Extra Large, Royal Blue, Heavy Duty Nitrile Gloves, Experience Aggressive Diamond Texture Provides A Stronger, More Enhanced Grip With Excellent Dexterity Comfort, 6 Mil Thick, Channels Away Greases Oils For Optimum Grip, Great For The Automotive Industry, Hides Dirt, Grease Grime To Help Mechanics Maintain A Clean, Professional Look, Tough Protection For Demanding Industrial Applications, Excellent Chemical Resistance Against Common Chemicals, Like Carburetor Cleaner, Many Other Specialty Chemicals, Such As Iodine Butane, Latex Free So Those With Latex Allergies Can Work Safely, Powder Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.