031-015-002=TAB 187X020 STDSMZ
Mfr # 4-1601006-2
Zoro # G000941676
product price:Â $0.34
/ea
Sold in multiples of 600 for $204.00
Key Features
Wire Type
Magnet Wire
Connection Type
IDC Standard
Wire Range
Magnet Wire: 34 to 18 AWG
Terminal Type
Tab
Overall Length
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4-1601006-2
Zoro #
G000941676
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.6 in
Details
Wire Type
Magnet Wire
Connection Type
IDC Standard
Wire Range
Magnet Wire: 34 to 18 AWG
Terminal Type
Tab
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.