Shop TE CONNECTIVITY
See all product information
Create Account
03P MTA100 CONN ASSY BLK SPCL
Mfr # 3-644312-3
Zoro # G200928811
product price:Â $0.63
/ea
Sold in multiples of 300 for $189.00
Key Features
Insulation Color
Black
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Connection Material
Copper Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-644312-3
Zoro #
G200928811
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.4 in
Details
Item
Connector
Insulation Color
Black
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Connection Material
Copper Alloy
Terminal Type
Closed End Receptacle
Standards
UL, CSA Listed
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Range
0.2 mm²
Features
Strain Relief
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.