Shop TE CONNECTIVITY

04 MTE HDR SRST LATCH W/HLDWN

  • Mfr # 5-104450-3

  • Zoro # G800939743


product price:  $1.15
/ea
Sold in multiples of 84 for $96.60

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Height
13.59 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5-104450-3
Zoro #
G800939743
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
1/2 in
Contact Plating Thickness
2.54 to 5.08 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Hole Center to Center
2.54 mm
For Use With
Receptacle Housing Assembly
Connection Material
Brass
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
Features
Shrouded
Contact Type
Pin
Contact Finish
Tin Plated
Current Rating
3 A
Number of Contacts
4
Number of Rows
1
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Insulation Displacement Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.