Shop TE CONNECTIVITY
See all product information
Create Account
08 MODII HDR DRRA SHRD LF
Mfr # 5-102570-2
Zoro # G900939964
product price:Â $3.29
/ea
Sold in multiples of 50 for $164.50
Key Features
Color
Black
Current
3 A
Standards
UL E28476; CSA LE7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-102570-2
Zoro #
G900939964
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Color
Black
Current
3 A
Standards
UL E28476; CSA LE7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Thermoplastic
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Features
With Board Standoff; Shrouded
Contact Type
Pin
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
8
Current Rating
3 A
Terminal Finish
Tin Plated; Tin over Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.