
08P MTA100 CONN ASSY RED 30AU
Mfr # 3-641237-8
Zoro # G900928623
product price: $4.15
/ea
Sold in multiples of 50 for $207.50
Key Features
Insulation Color
Red
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Max. Voltage
250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-641237-8
Zoro #
G900928623
UPC #
-
Country of Origin
China
Dimensions
Overall Length
22.86 mm
Details
Item
Connector
Insulation Color
Red
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Max. Voltage
250V AC
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Wire Range
0.3 to 0.4 mm²
Application
Signal, Wire and Cable, Power
Contact Plating Material
Nickel
Terminal Orientation
90 °
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.