Shop TE CONNECTIVITY
See all product information
Create Account
2.5 SMC HDR 5POS WHITE TAPE
Mfr # 5-1376492-5
Zoro # G200938919
product price:Â $1.15
/ea
Sold in multiples of 150 for $172.50
Key Features
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2.5 A
Maximum Operating Temperature
105 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-1376492-5
Zoro #
G200938919
UPC #
-
Country of Origin
Unknown
Dimensions
Length
0.59 in
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Features
Shrouded
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Connection Material
Brass
Contact Type
Pin
Contact Finish
Pre-Tin Plated
Number of Rows
1
Current Rating
2.5 A
Number of Contacts
5
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.